12 in. Grab Bar in Polished Nickel

You last purchased this on
 
Moen

Belfield™ 12 in. Grab Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ 12 in. Grab Bar in Polished Nickel

  • Fast #
  • Part #MYG6412NL
  • Item #7883441
  • Manufacturer Part #YG6412NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Supports up to 500 lbs
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Limited lifetime warranty
  • Corrosion resistant
  • Stainless steel construction for added durability
  • 1.25 in. bar diameter
  • 12 in. bar length
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Base Plate Height:
3-1/4 in
Base Plate Width:
3-1/4 in
Basin Depth:
9 in
Collection:
Belfield™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
1-1/4 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Origin:
Global
Product Type:
Accessories
Projection:
2-87/100 in
Shape:
Straight
Style:
Traditional
Weight:
1.7 lb