9 in. Towel Bar in Oil Rubbed Bronze
Belfield™ 9 in. Towel Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5-1/5 in
- Green Product:
- Yes, WaterSense
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overall Width:
- 24-211/500 in
- Product Type:
- Hardware
- Projection:
- 5-1/5 in
- Showerhead Function:
- Single
- Spout Height:
- 4-11/50 in
- Style:
- Traditional
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 0.95 lb
- cUPC Certified:
- No