Moen Belfield™ Paper Holder

CSIYB6408

Color Finish

Starting at $41.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Belfield™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-37/50 in
Height
3-1/5 in
IAPMO Listed
No
Length
6-1/4 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday