Belfield™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #MT3311NL  |  Item #7878695  |  Manufacturer Part #T3311NL

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Belfield™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-13/16 in

Escutcheon Width: 6-13/16 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Product Type: Shower

Shower Arm Reach: 8-3/4 in

Spout Height: 5-1797/2500 in

Spout Reach: 4-9/16 in

Style: Traditional

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 1.6