Single Light Up/Down Lighting Bathroom Vanity Light Fixture in Brused Nickel
Belfield™ Single Light Up/Down Lighting Bathroom Vanity Light Fixture in Brused Nickel
Frequently Purchased Together
Product Details
- Supports up to 100 watt max bulbs
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
Specifications
- ADA Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Lighting Direction:
- Up/Down Lighting
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 100 W
- Width:
- 7 in