Moen
Belfield™ Transfer Valve Trim in Polished Chrome
Part #MT4301 | Item #7339335 | Manufacturer Part #T4301
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- The brass valve (sold separately) directs water flow to multiple showering functions
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: Yes
Brand Model Compatibility: 3375 Valve
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Coating: Electroplated
Collection: Belfield™
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 4 in
End Connection 1: CC
End Connections: CC
Faucet Connection: CC
Faucet Valve Type: Tub & Shower Transfer Valve
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 5-14/25 in
IAPMO Listed: No
Installation Type: Wall Mount
Lead Law Compliant: Yes
MA Approved: Yes
Material: Metal
Number of Handles: Single Handle
Origin: Domestic
Product Type: Valve
Showerhead Function: Multi
Style: Traditional
Trim Only: Yes
Tub Spout Reach: 7-3/4 in
Type: Valve
UL Listed: No
Valve Body Material: Brass
Valve Size: 1/2 in
Valve Type: Tub & Shower Transfer Valve
WaterSense Labeled: No
Weight: 1.42
Width: 5-14/25 in