Moen Belfield™ Tub and Shower Faucet Trim

MT2313

Color/Finish

Starting at $350.03

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 7 3/4" tub spout length
  • 7" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Full spray
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Lever handle makes it easy to adjust the water
  • Limited lifetime warranty
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Brand Model Compatibility
2510 Valve
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1222
Coating
Painted
Collection
Belfield™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Mount
Wall Mount
Faucet Valve Type
1222™ Duralast™ Cartridge
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
MA Approved
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Origin
Domestic
Showerhead Flow Rate
2.5
Showerhead Function
Single
Sink Material
Metal
Spout Reach
7-3/4 in
Spout Type
Diverter
Trim Only
Yes
Tub Spout Reach
7-3/4 in
Tub Spout Type
Diverter
Type
Tub/Shower
UL Listed
No
Valve Body Material
Brass
Valve Size
1/2 in
Valve Trim Type
Pressure Balancing
WaterSense Labeled
No
Width
6-13/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday