Tub Spout in Oil Rubbed Bronze
Belfield™ Tub Spout in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 7 3/4"
- Limited lifetime warranty
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Painted
- Collection:
- Belfield™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Spout Reach:
- 7-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.62 lb
- Width:
- 3-1/4 in