Moen

Belfield™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #MT9023  |  Manufacturer Part #T9023

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: Yes

Brand Model Compatibility: 4792 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 10 in

Coating: Electroplated

Collection: Belfield™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-1/2 in

Faucet Height: 8-1/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Roman Tub Faucet Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 8 in

IAPMO Listed: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 8-1/10 in

Spout Reach: 7-1/2 in

Spout Type: Non-Diverter

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

Tub Spout Type: Non-diverter

Type: Roman Tub

UL Listed: No

Valve Body Material: Brass

Valve Type: Roman Tub Faucet Valve

WaterSense Labeled: No

Weight: 6.5

Width: 16 in