Bidet Diverter Kit in Polished Chrome

Part #M94831  |  Item #624253  |  Manufacturer Part #94831

$ 55.76 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • MOEN® genuine part

Specifications

ADA Compliant: No

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Material: Brass

Number of Handles: Two Handle

Origin: Domestic

Product Type: Valve Body

UL Listed: No

WaterSense Labeled: No

Weight: 0.13