Boardwalk 16 in. Grab Bar in Brushed Nickel

Part #MYG3216BN  |  Item #7533520  |  Manufacturer Part #YG3216BN

$ 79.62 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 5-1/2 in

Basin Length: 12 in

Basin Width: 10 in

CARB OTC LEED Compliant: No

Center Size: 12 in

Collection: Boardwalk

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

GSA Approved: No

Gauge: 22

Hardware Included: No

IAPMO Listed: No

Length: 16 in

Mount Type: Wall

NSF Certified: No

Number of Holes: 4 Hole

Product Type: Accessories

Sink Material: Stainless Steel

Style: Contemporary

UL Listed: No

Weight: 3.45

Weight Capacity: 500

Width: 16 in