Moen
Boardwalk 18 in. Towel Bar in Brushed Nickel
Part #MY3218BN | Item #7406828 | Manufacturer Part #Y3218BN
Product Details
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Boardwalk
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3-29/100 in
Height: 2-3/50 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Aluminum
Mount Type: Wall
Number of Bars: 1
Projection: 3-29/100 in