One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Boardwalk™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Boardwalk™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Length:
- 4-3/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Width:
- 4-3/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 3.8 lb
- Width:
- 4-3/8 in