Moen Boardwalk™ Double Lever Handle Widespread Low Arc Lavatory Faucet in Polished Chrome

MOE84820

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Boardwalk™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
2-13/16 in
Spout Reach
4-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday