Moen

Boardwalk™ Low Arc Bathroom Faucet with Double Lever Handle in Spot Resist Brushed Nickel

Part #MWS84800SRN  |  Manufacturer Part #WS84800SRN

Color/Finish:
Spot Resist® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1224

Center Size: 4 in

Collection: Boardwalk™

Color Finish: Spot Resist® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: 1224™ Duralast™ Cartridge

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 4-3/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-1/4 in

Spout Reach: 4-5/8 in

Trim Only: No

WaterSense Labeled: Yes