Rectangular Closed Towel Ring in Polished Chrome
Boardwalk Rectangular Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- Collection:
- Boardwalk
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-27/100 in
- Green Product:
- Yes, WaterSense
- Height:
- 6-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Aluminum
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Product Type:
- Hardware
- Projection:
- 3-27/100 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Spout Reach:
- 24-3/8 in
- Spout Swivel:
- 360°
- Spray Type:
- Rainshower
- Style:
- Modern
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 1.25 lb
- Width:
- 5-13/100 in
- cUPC Certified:
- No