Moen

Boardwalk® Single Handle Bathtub & Shower Faucet in Mediterranean Bronze (Trim Only)

Part #MT2061BRB  |  Manufacturer Part #T2061BRB

Color/Finish:
Mediterranean Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 3372 and 3375 Series Valves

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Boardwalk®

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 4-7/8 in

Escutcheon Width: 4-7/8 in

Faucet Valve Type: Tub & Shower Transfer Valve

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No