Rectangular Closed Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Boardwalk Rectangular Closed Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Boardwalk Rectangular Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MY3286BN
  • Item #7252565
  • Manufacturer Part #Y3286BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
Collection:
Boardwalk
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
5-4/5 in
Escutcheon Width:
2-2/5 in
Green Product:
Yes, WaterSense
Hardware Included:
Yes
Height:
6-1/10 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Aluminum
Mount Type:
Wall
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Overflow Included:
No
Product Type:
Hardware
Ring Type:
Closed
Shape:
Rectangular
Spout Reach:
24-3/8 in
Spout Swivel:
360°
Spray Type:
Rainshower
Style:
Modern
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Weight:
1.25 lb
Width:
5-13/100 in