8-13/100 x 3-3/10 in. Towel Ring in Oil Rubbed Bronze
Bradshaw™ 8-13/100 x 3-3/10 in. Towel Ring in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bradshaw™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 8-13/100 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Width:
- 3-3/10 in