100W 2-Light Medium Base Bracket in Oil Rubbed Bronze

You last purchased this on
 
Moen

Brantford™ 100W 2-Light Medium Base Bracket in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Brantford™ 100W 2-Light Medium Base Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2262ORB
  • Item #4742234
  • Manufacturer Part #YB2262ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Requires Certification

Documents


Specifications

Collection:
Brantford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Height:
10-19/100 in
Installation Type:
Wall Mount
Length:
15-51/100 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Zinc, Glass
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
15-21/50 in