Moen Brantford™ 100W 4-Light Medium Bracket in Polished Chrome

CSIYB2264

Manufacturer Part #: YB2264CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Limited lifetime warranty

SPECIFICATIONS

Collection
Brantford™
Depth
6-67/100 in
Glass Type
White
Height
10-19/100 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Type
MYB2264CH
UL Listed
Yes
Volts
120V
Watts
400
Width
35-19/20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday