18 in. Grab Bar in Oil Rubbed Bronze
Brantford 18 in. Grab Bar in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Concealed screw
- Secure Mount™
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Brantford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-29/100 in
- Diameter:
- 1-3/4 in
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Product Type:
- Accessories
- Shape:
- Straight
- Weight:
- 2.5 lb
- Weight Capacity:
- 500 lb
- Width:
- 18 in