Moen
Brantford™ 2-Hole Bidet Faucet Trim Kit in Brushed Nickel
Part #MT5225BN | Item #3159305 | Manufacturer Part #T5225BN
Fits Pipe Size
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Two-handle lever handle makes it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Limited lifetime warranty
- Limited lifetime
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Residential
Bidet Type: Vertical
Brand Model Compatibility: 9265 Valve
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Coating: PVD
Collection: Brantford™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 2 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Fixture Mount
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 5-13/100 in
IAPMO Listed: No
MA Approved: Yes
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Origin: Domestic
Product Type: Bidet Spray Kit
Spout Height: 2-1/8 in
Trim Only: Yes
Type: Bidet
UL Listed: No
Valve Body Material: Brass
WaterSense Labeled: No
Weight: 4.1
Width: 8-1/4 in