Brantford™ 2-Hole Bidet Faucet Trim Kit in Oil Rubbed Bronze

Part #MT5225ORB  |  Item #3159325  |  Manufacturer Part #T5225ORB

$ 344.73 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two-handle lever handle makes it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Limited lifetime

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Bidet Type: Vertical

Brand Model Compatibility: 9265 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Coating: Painted

Collection: Brantford™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Fixture Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 5-13/100 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Product Type: Bidet Spray Kit

Spout Height: 2-1/8 in

Trim Only: Yes

Type: Bidet

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: No

Weight: 4.1