Moen Brantford™ 2 Robe Hook in Polished Chrome

CSIYB2203

Manufacturer Part #: YB2203CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Brantford™
Depth
2-7/16 in
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Hooks
2
Projection
2-7/16 in
Type
MYB2203CH
Width
3-5/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+