Moen

Brantford™ 2 Robe Hook in Polished Chrome

Part #MYB2203CH  |  Manufacturer Part #YB2203CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Brantford™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-7/16 in

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-1/25 in

Material: Zinc

Mount Type: Wall

Number of Hooks: 2

Projection: 2-7/16 in

Type: MYB2203CH

Width: 3-5/32 in