Moen

Brantford 24 in. Grab Bar in Oil Rubbed Bronze

Part #MYG2224ORB  |  Manufacturer Part #YG2224ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secure Mount™
  • Concealed screw

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Brantford

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 1-3/4 in

IAPMO Listed: No

Length: 24 in

Material: Stainless Steel

Mount Type: Wall

Type: MYG2224ORB

Weight Capacity: 500