Brantford™ 6-67/100 in. 100 W 3-Light Medium Bracket in Polished Chrome

Part #MYB2263CH  |  Item #4742241  |  Manufacturer Part #YB2263CH

$ 166.73 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty

Documents

Specifications

Collection: Brantford™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-67/100 in

Energy Star Compliant: No

Height: 10-19/100 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Number Of Lights: 3

Type: MYB2263CH

Volts: 120V

Watts: 100

Width: 25-71/100 in