Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Eco-Performance Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-function 4-3/64 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Eco-Performance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-7/10 in
- Faucet Height:
- 11-81/100 in
- Faucet Mount:
- Deck Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-3/64 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-11/16 in
- Hose Included:
- No
- MA Approved -:
- Yes
- Pause Control:
- No
- Product Type:
- Hand Shower
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 110V
- WaterSense Labeled:
- Yes
- Watts:
- 200 W
- Weight:
- 0.76 lb
- Width:
- 5-83/100 in