Moen

Brantford™ Single Handle Pull Down Sensor Kitchen Faucet in Polished Chrome

Part #M7185E  |  Manufacturer Part #7185EC

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MotionSense(tm) delivers exceptional hands-free convenience, allowing a simple hand movement to trigger the flow of water
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Pause function lets you conveniently stop water flow from the spray head; powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Battery Size: AA

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Brantford™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Sensor, Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9 Annex G

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Battery

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 7-7/8 in

Spout Swivel: 100°

Spout Type: High Arc, Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 2-47/250 in