Single Handle Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
Moen

Brantford™ Single Handle Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Brantford™ Single Handle Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2152NHBN
  • Item #4076230
  • Manufacturer Part #T2152NHBN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Showerhead sold separately
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
PVD
Collection:
Brantford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Shower Arm Reach:
6 in
Style:
Traditional
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
1.83 lb