Moen Brantford™ Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel Trim Only

MT2153

Manufacturer Part #: T2153BN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2" diameter spray head
  • Full spray
  • 6 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Brand Model Compatibility
2510 Valve
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Coating
PVD
Collection
Brantford™
Depth
7-22/25 in
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
MA Approved
Yes
Number of Handles
Single Handle
Origin
Domestic
Showerhead Flow Rate
2.5
Showerhead Function
Single
Sink Material
Brass
Spout Type
Diverter, Slip Fit
Trim Only
Yes
Tub Spout Type
Diverter
Type
Tub/Shower
UL Listed
No
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
WaterSense Labeled
No
Weight
4.05
Width
7-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday