One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

You last purchased this on
 
Moen

Brantford™ One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Brantford™ One Handle Single Function Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MT2152ORB
  • Item #3159558
  • Manufacturer Part #T2152ORB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 3-1/2" diameter spray head
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Painted
Collection:
Brantford™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
3-1/2 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.76 lb