Moen Brantford™ Toilet Tissue Holder

CSIYB2208

Color Finish

Starting at $23.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Pro-fit™ installation system with a built-in level
  • Spring loaded

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-29/32 in
Height
2-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8.31 in
Material
Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday