Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Moen

Brantford™ Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Brantford™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB2208CH
  • Item #3158564
  • Manufacturer Part #YB2208CH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Pro-fit™ installation system with a built-in level
  • Spring loaded
  • Corrosion resistant
  • Limited lifetime warranty
  • Includes template and mounting hardware
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Brantford™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-29/32 in
Height:
2-1/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-31/100 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
2-29/32 in