Moen

Brantford™ Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Part #MYB2208ORB  |  Manufacturer Part #YB2208ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Spring loaded
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Brantford™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-29/32 in

Height: 2-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-31/100 in

Material: Zinc

Mount Type: Wall

Pivoting: No

Projection: 2-29/32 in

Type: MYB2208ORB

Width: 2-1/2 in