BRUSHED GOLD MOENTROL R VALVE TRIM
This product has been replaced by
Manufacturer Part #UTS33101BG
BRUSHED GOLD MOENTROL R VALVE TRIM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
- Brushed gold
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Showerhead sold separately
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3510 Valve
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225
- Coating:
- PVD
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve
- Trim Only:
- Yes
- Type:
- Valve
- UL Listed:
- No
- Valve Body Material:
- Brass
- Weight:
- 3.33 lb
- Width:
- 7 in