BRUSHED NICKEL ONE-FUNCTION 3.75 DIAMETER SPRAY HEAD STANDARD

Part #M6322EPBN  |  Item #7339316  |  Manufacturer Part #6322EPBN

Type:

Wall Mounted Showerhead
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish brings the warm look of Stainless to your bath
  • 3-1/2" diameter spray head
  • One-function full spray
  • Limited lifetime warranty

Green

Documents

Specifications

ASME Specifications: ASME A112.18.1

BAA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/4 in

EPA Compliant: Yes

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 4-1/4 in

Hose Included: Yes

MA Approved: Yes

Material: Metal

Origin: Domestic

Pause Control: No

Product Type: Showerhead

Shape: Round

Showerhead Function: Single

Spray Type: Full

Type: Wall Mounted Showerhead

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.6

Width: 3-3/4 in