5-Function Hand Shower in Spot Resist Brushed Nickel
Caldwell™ 5-Function Hand Shower in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Spot resist™
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Caldwell™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist® Brushed Nickel
- Diameter:
- 4 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- No