Double Lever Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze
This product has been replaced by
Manufacturer Part #WS84440BRB
Caldwell™ Double Lever Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Caldwell™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-7/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes