One Handle Single Function Shower Faucet in Mediterranean Bronze

You last purchased this on
 
Moen

Caldwell™ One Handle Single Function Shower Faucet in Mediterranean Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Caldwell™ One Handle Single Function Shower Faucet in Mediterranean Bronze

  • Fast #
  • Part #M82495EPBRB
  • Item #4474253
  • Manufacturer Part #82495EPBRB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mediterranean Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Caldwell™
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Height:
5-1/4 in
Spout Reach:
8-1/8 in
Spray Type:
Full
Style:
Traditional
Trim Only:
No
Tub Spout Reach:
6-469/500 in
WaterSense Labeled:
Yes
Weight:
0.46 lb