Moen

Caldwell™ Tub and Shower Trim Package with 1-Function Showerhead in Polished Chrome

Part #M82496EP  |  Manufacturer Part #82496EP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Caldwell™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2.0 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Sink Material: Metal

Spout Reach: 5-1/2 in

Spout Type: Diverter

Trim Only: No

Tub Spout Reach: 5-1/2 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes