Two Handle Roman Tub Faucet in Mediterranean Bronze Trim Only
Caldwell™ Two Handle Roman Tub Faucet in Mediterranean Bronze Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 47-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125.1
- Collection:
- Caldwell™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- Hose Length:
- 59 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Spout Height:
- 5 in
- Spout Type:
- High Arc
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8 in
- WaterSense Labeled:
- No
- Weight:
- 7 lb