10 x 12 in. Single Bowl Undercontrol Stainless Steel Bar Sink in Stainless Steel
Camelot 10 x 12 in. Single Bowl Undercontrol Stainless Steel Bar Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soundshield sound deadening, inhibits condensation
- Stainless steel
- Visually striking undermount installation allows for easy cleaning
- Single bowl
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Camelot
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Gauge (metal):
- 20 ga
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12 in x 14 in x 5 1/2 in