Moen

Camerist™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #M7545  |  Manufacturer Part #7545C

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pullout hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Camerist™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 12 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Out, Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: No

Spout Height: 7-3/8 in

Spout Reach: 9-3/4 in

Spout Swivel: 120°

Spout Type: Low Arc, Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10-1/4 in

Frequently Purchased Together

+
+

This Item: Moen Camerist™ Single Handle Pull Out Kitchen Faucet in Glacier / $327.10