Moen Cap in Polished Chrome

M1918

Manufacturer Part #: 1918

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
7385 Kitchen Faucet
Coating
Electroplated
Depth
8-3/4 in
Faucet Part Type
Cap
GSA Approved
No
Height
1-1/4 in
MA Approved
Yes
Origin
Domestic
Product Type
Handle
Type
Handle
UL Listed
No
Weight
0.08
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday