1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 3/8 in. Compression Connection in Spot Resist Stainless Steel

You last purchased this on
 
Moen

Caprillo 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 3/8 in. Compression Connection in Spot Resist Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Caprillo 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 3/8 in. Compression Connection in Spot Resist Stainless Steel

  • Fast #
  • Part #MCA87550SRSSD
  • Item #4206850
  • Manufacturer Part #CA87550SRSSD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Caprillo
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist® Stainless Steel
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
Yes
Spout Height:
6 in
Spout Reach:
9-3/4 in
Spout Swivel:
100°
Trim Only:
No