Nut 7592C and 7592CSL Kitchen Faucets
Nut 7592C and 7592CSL Kitchen Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aberdeen 7592 series
- Cartridge nut
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cartridge Nut
- Fits Model:
- 7592C, 7592CSL
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Cartridge Nut
- UL Listed:
- No
- Weight:
- 0.04 lb