Moen

Cartridge Repair Kit for Moen 1225 Cartridge

Part #M92451  |  Manufacturer Part #92451

Brand Model Compatibility:

Moen 1225 Cartridge
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BAA Compliant: Yes

Brand Model Compatibility: Moen 1225 Cartridge

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Cartridge

Type: Cartridge

UL Listed: No

Weight: 0.04