0 items

Moen Ceramic Cartridge Kit

M163127

Cartridge Type

Ceramic

$92.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Five year limited warranty
  • Moen® genuine part

SPECIFICATIONS

Brand Model Compatibility
Moen 3-Function Transfer Valves
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic
GSA Approved
No
Height
2 in
IAPMO Listed
No
Length
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday